Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
215TTFWD16012 Marathon Electric Motors, 15, 3600, TEFC, 215TC, 3/60/230/460
215TTFWD16012 Marathon Electric Motors, 15, 3600, TEFC, 215TC, 3/60/230/460
Item Number
215TTFWD16012
This item cannot be canceled or returned
Description
15, 3600, TEFC, 215TC, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
C237B |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
15, 3600, TEFC, 215TC, 3/60/230/460 |
| Type |
General Purpose |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
3,495 RPM |
| RPM |
3,495 RPM |
| Phase |
3 |
| NEMA Frame |
215TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Round |
| Current Rating |
35 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
165 lbs |
| Gross Weight |
165 lbs |
215TTFWD16012
Marathon Electric Motors