Series Information
| Manufacturer Part Number | N319B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 10/7.5, 1800, TEFC, 215T, 3/60/208-230/460 |
| Type | Washdown Duty |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 13.2 A, 14-26.4 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 165 lbs |
| Gross Weight | 165 lbs |