216-151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
216-151 Wago Terminals, 216 Series, Ferrule
MFG Item Number
2160151

216-151 Wago Terminals, 216 Series, Ferrule

MFG Item Number
2160151
Item Number
216-151
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, 216 Series
Item #
216-151
Ferrule

216 Series Information


Specifications

Specifications
Manufacturer Part Number 2160151
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Description Ferrule
Color Metallic
Insulated No
DIN Standard DIN46228PART4
Strip Length 0.2 "
Length 0.197 "
Number of Wires 1
Wire Size Range 24 AWG
Gross Weight 0.0001 lbs
Net Weight 0.0001 lbs