Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
216 Series Information
| Manufacturer Part Number | 2160210 |
|---|---|
| Manufacturer | Wago |
| Product Series | 216 |
| Family Series | Wago Terminals, 216 Series |
| Description | Ferrule |
| Color | Blue |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | DIN46228PART4 |
| Strip Length | 0.91 " |
| Length | 1.102 " |
| Number of Wires | 1 |
| Wire Size Range | 6 AWG |
| Gross Weight | 0.002 lbs |
| Net Weight | 0.0019 lbs |