216-221

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
216-221 Wago Terminals, 216 Series, Ferrule
MFG Item Number
2160221

216-221 Wago Terminals, 216 Series, Ferrule

MFG Item Number
2160221
Item Number
216-221
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 216 Series
Item #
216-221
Ferrule

216 Series Information


Specifications

Specifications
Manufacturer Part Number 2160221
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Description Ferrule
Color White
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.28 "
Length 0.472 "
Number of Wires 1
Wire Size Range 20 AWG
Gross Weight 0.005 lbs
Net Weight 0.0002 lbs