Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
216-263 Wago Terminals, 216 Series, Ferrule
216-263 Wago Terminals, 216 Series, Ferrule
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2160263 |
| Manufacturer |
Wago |
| Product Series |
216 |
| Family Series |
Wago Terminals, 216 Series |
| Description |
Ferrule |
| Color |
Red |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.55 " |
| Length |
0.709 " |
| Number of Wires |
1 |
| Wire Size Range |
18 AWG |
| Gross Weight |
0.0003 lbs |
| Net Weight |
0.0003 lbs |
216-263
Wago Terminals, 216 Series