Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
216 Series Information
| Manufacturer Part Number | 2160413 |
|---|---|
| Manufacturer | Wago |
| Product Series | 216 |
| Family Series | Wago Terminals, 216 Series |
| Description | Ferrule |
| Color | Metallic |
| Insulated | No |
| DIN Standard | DIN46228PART4 |
| Strip Length | 0.98 " |
| Length | 0.984 " |
| Number of Wires | 1 |
| Wire Size Range | 4 AWG |
| Gross Weight | 0.003 lbs |
| Net Weight | 0.0024 lbs |