216-425

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
216-425 Wago Terminals, 216 Series, FerruleSleeve for 50 mm_ / AWG 1
MFG Item Number
2160425

216-425 Wago Terminals, 216 Series, FerruleSleeve for 50 mm_ / AWG 1

MFG Item Number
2160425
Item Number
216-425
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 216 Series
Item #
216-425
FerruleSleeve for 50 mm_ / AWG 1

216 Series Information


Specifications

Specifications
Manufacturer Part Number 2160425
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Description FerruleSleeve for 50 mm_ / AWG 1 uninsulated
Color Metallic
Insulated No
Strip Length 1.18 "
Length 1.18 "
Number of Wires 1
Wire Size Range 1 AWG
Gross Weight 0.022 lbs
Net Weight 0 lbs