Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
216 Series Information
| Manufacturer Part Number | 2160542 |
|---|---|
| Manufacturer | Wago |
| Product Series | 216 |
| Family Series | Wago Terminals, 216 Series |
| Description | Twin ferrule |
| Color | Red |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | DIN46228PART4 |
| Strip Length | 0.47 " |
| Length | 0.472 " |
| Number of Wires | 2 |
| Wire Size Range | 18 AWG |
| Gross Weight | 0.01 lbs |
| Net Weight | 0.01 lbs |