Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
21620
1/4 MAG NUT SETTER - 1/CD
This item cannot be canceled or returned
Description
1/4 MAG NUT SETTER - 1/CD
Specifications
Specifications
| Manufacturer Part Number |
21620 |
| Manufacturer |
MARS |
| Family Series |
MARS Driver Tools |
| Description |
1/4 MAG NUT SETTER - 1/CD |
| Length |
2-9/16 " |
| Bit Type |
Magnetic Nut Setter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |