Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21628

MARS Driver Tools

21628

MARS Driver Tools
5/16 MAG NUT SETTER - 1/CD
MFG Item Number
21628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Series
Item #
21628
5/16 MAG NUT SETTER - 1/CD

Series Information

Specifications

Specifications
Manufacturer Part Number 21628
Manufacturer MARS
Family Series MARS Driver Tools
Description 5/16 MAG NUT SETTER - 1/CD
Length 6 "
Bit Type Magnetic Nut Setter
Net Weight 0 lbs
Gross Weight 0.15 lbs