2162W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2162W

Eaton Electrical Box Covers

2162W

Eaton Electrical Box Covers
Adaptor Deco W/Sgl Type F Coax Conn WH
MFG Item Number
2162W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
2162W
Adaptor Deco W/Sgl Type F Coax Conn WH

Series Information

Specifications

Specifications
Manufacturer Part Number 2162W
Manufacturer Eaton
Family Series Eaton Electrical Box Covers
Description Decorator Insert Coaxial Adapter, White, Thermoplastic, Flush, Decorator, Coax adapter, Type F, Adapter
Composition Non-Metallic
Material Thermoplastic
Color White
Net Weight 0 lbs
Gross Weight 0 lbs