21630000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21630000

Werma Visual Signaling Devices

21630000

Werma Visual Signaling Devices
BEACON, MAINTAINED, YLW, 12-48V,
MFG Item Number
21630000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
21630000
BEACON, MAINTAINED, YLW, 12-48V,

Series Information

Specifications

Specifications
Manufacturer Part Number 21630000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, YLW, 12-48V, IP65, 22.5mm MOUNTING, 57mm DIA x 69mm H
Operation Continuous
Voltage 12-48 VAC, 12-48 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Color Yellow
Lamp Wattage 7 W
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals cULus, EAC
Net Weight 0.0994 lbs
Gross Weight 0.1477 lbs