216446
Gems Sensors & Controls Switches, FS-380P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

216446 Gems Sensors & Controls Switches, FS-380P Series, FS-380P Series - Industrial

MFG Item Number
216446

216446 Gems Sensors & Controls Switches, FS-380P Series, FS-380P Series - Industrial

MFG Item Number
216446
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-380P Series
Item #
216446
FS-380P Series - Industrial

FS-380P Series Information


Specifications

Specifications
Manufacturer Part Number 216446
Manufacturer Gems Sensors & Controls
Product Series FS-380P
Family Series Gems Sensors & Controls Switches, FS-380P Series
Description FS-380P Series - Industrial Strength Inline Plastic Flow Switch
Material Polypropylene
Sensor Type Piston
Flow Setting 0.08 gpm
Flow Range 0-1 gpm
Port Size 1/4 " QDC Male
Switch Type SPST
Accuracy 25 %
Maximum Pressure 125 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals CE, UL
Net Weight 0.1165 lbs
Gross Weight 0.1165 lbs