Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
21658 Simpson Electric Panel Meters & Gauges, 3300 Series, 3323AIXA 0-25 DCUA SSP 3.5
21658 Simpson Electric Panel Meters & Gauges, 3300 Series, 3323AIXA 0-25 DCUA SSP 3.5
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 3300 Series
3323AIXA 0-25 DCUA SSP 3.5
Rugged Metal Case Commercially‑sealed Moisture and dust proof The 3300 Rugged Seal Series has a wide variety of control, alarm and limitation use. The calibration is not affected by the steel panel mounting or the magnetic panel mounting. The 3300 rugged seal series has a rugged metal case for rigorous environments.
Black, Knife‑edge 1.5 Max Response time above 10mA
Specifications
Specifications
Manufacturer Part Number
21658
Manufacturer
Simpson Electric
Product Series
3300
Family Series
Simpson Electric Panel Meters & Gauges, 3300 Series
Description
3323AIXA 0-25 DCUA SSP 3.5
Nominal Size
3.5 "
Scale Legend
DC Microamperes
Scale
0-25
Pointer Origin
Zero Left
Input Signal
25 µA DC
Accuracy
2 %
Operating Temperature
-4-162 °F
Net Weight
0 lbs
Gross Weight
0 lbs
21658
Simpson Electric Panel Meters & Gauges, 3300 Series