Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2166LA-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 6G Decorator Thermoset Std LA
MFG Item Number
2166LA-BOX
2166LA-BOX Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 6G Decorator Thermoset Std LA
MFG Item Number
2166LA-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 6G Decorator Thermoset Std LA
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
2166LA-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, 6-Gang, Standard, ED Box |
| Composition |
Non-Metallic |
| Material |
Thermoset |
| Number of Gangs |
6 |
| Cover Type |
Switch - Rocker |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2166LA-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series