2170070
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2170070 ASI-Automation Systems Interconnect Terminals, 8 AWG Ring Terminal, Compression

MFG Item Number
2170070

2170070 ASI-Automation Systems Interconnect Terminals, 8 AWG Ring Terminal, Compression

MFG Item Number
2170070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2170070
8 AWG Ring Terminal, Compression

Series Information

Specifications

Specifications
Manufacturer Part Number 2170070
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description 8 AWG Ring Terminal, Compression Lug, Non-insulated, Copper, 8 AWG, #8 Stud
Wire Size Range 8 AWG
Stud Size #8
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs