2170372
Lapp USA Wire & Cable, UNITRONIC BUS Asi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2170372

Lapp USA Wire & Cable, UNITRONIC BUS Asi Series

2170372

Lapp USA Wire & Cable, UNITRONIC BUS Asi Series
UNITRONIC BUS ASI LD (G) BK 2x2.5
MFG Item Number
2170372
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire & Cable, UNITRONIC BUS Asi Series
Item #
2170372
UNITRONIC BUS ASI LD (G) BK 2x2.5

UNITRONIC BUS Asi Series Information

Specifications

Specifications
Manufacturer Part Number 2170372
Manufacturer Lapp USA
Product Series UNITRONIC BUS Asi
Family Series Lapp USA Wire & Cable, UNITRONIC BUS Asi Series
Description UNITRONIC BUS ASI LD (G) BK 2x2.5
Number of Conductors 2
Conductor Type Stranded
Wire Size Range 14 AWG
Jacket Color Black
Voltage 300 V
Temperature Rating -40-185 °F
Shielding Unshielded
Insulation Material Rubber
Application Bus Cable
Nominal Capacitance C-C 24 pF/ft
Approvals EAC
Comments Flat Cable, Jacket EPDM Rubber
Net Weight 0 lbs
Gross Weight 0 lbs