21712-B
Ilsco Shrink Tubing, Heavy Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21712-B

Ilsco Shrink Tubing, Heavy Series

21712-B

Ilsco Shrink Tubing, Heavy Series
HEAVY WALL HS 500-1000 UL CSA BAG
MFG Item Number
21712-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Heavy Series
Item #
21712-B
HEAVY WALL HS 500-1000 UL CSA BAG

Heavy Series Information


Specifications

Specifications
Manufacturer Part Number 21712-B
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Description HEAVY WALL HS 500-1000 UL CSA BAG OF 1
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 12 "
Color Black
Number of Pieces 1
Shrink Ratio 3:1
Recovered Diameter 0.75 "
Recovered Wall Thickness 0.155 "
Adhesive Yes
Adhesive Lining Yes
Approvals CSA, UL
Comments Wire Range: 1000 kcmil-500 kcmil, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.281 lbs