Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Standard Size Wallplate Series
2174LA-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate 4G 3Tog/Dup Thermoset Std LA
MFG Item Number
2174LA-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 4G 3Tog/Dup Thermoset Std LA
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
2174LA-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Four- gang, Standard, ED Box |
| Composition |
Non-Metallic |
| Material |
Thermoset |
| Number of Gangs |
4 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2174LA-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series