2190030
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2190030 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,

MFG Item Number
2190030

2190030 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,

MFG Item Number
2190030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2190030
Compression Lug, Non-insulated,

Series Information

Specifications

Specifications
Manufacturer Part Number 2190030
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Compression Lug, Non-insulated, Copper, 4 AWG, #8 Stud
Wire Size Range 4 AWG
Stud Size #8
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs