Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2190110 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated, 4
2190110 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated, 4
This item cannot be canceled or returned
Description
Compression Lug, Non-insulated, 4
Specifications
Specifications
| Manufacturer Part Number |
2190110 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
Compression Lug, Non-insulated, 4 AWG, 1/4ft.ft. Stud |
| Wire Size Range |
4 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.015 lbs |
2190110
ASI-Automation Systems Interconnect Terminals