Series Information
| Manufacturer Part Number | 2193 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1200 RPM, 56Y |
| Type | Condenser Fan, Permanent Split Capacitor |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,100 RPM |
| RPM | 1,100 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 56Y |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Resilient Base |
| Current Rating | 4.8 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |