21931068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21931068

Werma Visual Signaling Devices

21931068

Werma Visual Signaling Devices
BEACON, MAINTAINED, YLW LED, 230VAC,
MFG Item Number
21931068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
21931068
BEACON, MAINTAINED, YLW LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 21931068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, YLW LED, 230VAC, IP65, TUBE MOUNT, 57mm DIA x 121mm H
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Mounting Tube
Lamp Wattage 10 W
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.185 lbs
Gross Weight 0.2491 lbs