21PV2102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21PV2102

Socomec Disconnect Switches

21PV2102

Socomec Disconnect Switches
SIRCO MC PV 2P AR 30A 600VDC
MFG Item Number
21PV2102
More specs
This item cannot be canceled or returned

Obsolete

Description

Disconnect Switches, Series
Item #
21PV2102
SIRCO MC PV 2P AR 30A 600VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 21PV2102
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO MC PV 2P AR 30A 600VDC
Fusible No
Current Rating 30 A
Poles 2
DC Voltage 600 VDC
Mounting DIN
Operator Type 2
Enclosed No
Net Weight 0.255 lbs
Gross Weight 0.35 lbs