21PV3224

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21PV3224

Socomec Disconnect Switches

21PV3224

Socomec Disconnect Switches
SIRCO MC PV AV 40A 600VDC
MFG Item Number
21PV3224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
21PV3224
SIRCO MC PV AV 40A 600VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 21PV3224
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO MC PV AV 40A 600VDC
Fusible No
Current Rating 40 A
Poles 3
DC Voltage 600 VDC
Mounting DIN
Operator Type 3
Enclosed No
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs