21PV4754

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21PV4754

Socomec Disconnect Switches

21PV4754

Socomec Disconnect Switches
SIRCO MC PV AR 40A 1000VDC
MFG Item Number
21PV4754
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
21PV4754
SIRCO MC PV AR 40A 1000VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 21PV4754
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO MC PV AR 40A 1000VDC
Fusible No
Current Rating 40 A
Poles 4
DC Voltage 1,000 VDC
Mounting DIN
Operator Type 4
Enclosed No
Net Weight 0.5071 lbs
Gross Weight 0.5071 lbs