22-12LCP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-12LCP

Eaton's B-Line series Wireway

22-12LCP

Eaton's B-Line series Wireway
Closure Plate, 2.5in.Sq, w/Hardware
Item Number
22-12LCP
MFG Item Number
78205100384
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22-12LCP
Closure Plate, 2.5in.Sq, w/Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100384
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Closure Plate, 2.5in.Sq, w/Hardware
Style Closing Plate
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0.74 lbs
Alternatives
LJWE2
LJWE2
Wiegmann Wireway, LJW Series