22-12LE45B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-12LE45B Eaton's B-Line series Wireway, Elbow, 45 Deg, 2.5in.Sq, Inside Open

MFG Item Number
78205100406

22-12LE45B Eaton's B-Line series Wireway, Elbow, 45 Deg, 2.5in.Sq, Inside Open

MFG Item Number
78205100406
Item Number
22-12LE45B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22-12LE45B
Elbow, 45 Deg, 2.5in.Sq, Inside Open

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100406
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Elbow, 45 Deg, 2.5in.Sq, Inside Open
Style 45 Elbow
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 2 lbs
Alternatives
LJWL452B
LJWL452B
Wiegmann Wireway, LJW Series