22-12LSP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-12LSP

Eaton's B-Line series Wireway

22-12LSP

Eaton's B-Line series Wireway
Sealing Plate, Flat, 2.5in.Sq, w/Hdwr
Item Number
22-12LSP
MFG Item Number
78205106968
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22-12LSP
Sealing Plate, Flat, 2.5in.Sq, w/Hdwr

Series Information

Specifications

Specifications
Manufacturer Part Number 78205106968
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Sealing Plate, Flat, 2.5in.Sq, w/Hdwr
Style Sealing Plate
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0.442 lbs
Alternatives
LJW2QRSP
LJW2QRSP
Wiegmann Wireway