22-12LTF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-12LTF

Eaton's B-Line series Wireway

22-12LTF

Eaton's B-Line series Wireway
Telescopic Fitting, Lay-In, 2.5in.Sq
Item Number
22-12LTF
MFG Item Number
78205100533
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22-12LTF
Telescopic Fitting, Lay-In, 2.5in.Sq

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100533
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Telescopic Fitting, Lay-In, 2.5in.Sq
Style Telescope
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 3.678 lbs
Alternatives
LJWS2
LJWS2
Wiegmann Wireway