22-14127-K16
Meltric Plugs & Receptacles, DXN20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-14127-K16 Meltric Plugs & Receptacles, DXN20 Series, DXN1 Receptacle

MFG Item Number
22-14127-K16

22-14127-K16 Meltric Plugs & Receptacles, DXN20 Series, DXN1 Receptacle

MFG Item Number
22-14127-K16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXN20 Series
Item #
22-14127-K16
DXN1 Receptacle

DXN20 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating
  • 20 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 22-14127-K16
Manufacturer Meltric
Product Series DXN20
Family Series Meltric Plugs & Receptacles, DXN20 Series
Description DXN1 Receptacle
Connection Type Receptacle
Current Rating 20 A
Voltage 208 V
Number of Poles 3
Auxiliary Contact None
Wire Size Range 16 AWG, 10 AWG
Material Non-Metallic
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs