22-14143-180
Meltric Plugs & Receptacles, DXN20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-14143-180 Meltric Plugs & Receptacles, DXN20 Series, DXN20 Receptacle

MFG Item Number
22-14143-180

22-14143-180 Meltric Plugs & Receptacles, DXN20 Series, DXN20 Receptacle

MFG Item Number
22-14143-180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXN20 Series
Item #
22-14143-180
DXN20 Receptacle

DXN20 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating
  • 20 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 22-14143-180
Manufacturer Meltric
Product Series DXN20
Family Series Meltric Plugs & Receptacles, DXN20 Series
Description DXN20 Receptacle
Connection Type Receptacle
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Wire Size Range 10 AWG, 16 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Black
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs