Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DXN20 Series Information
| Manufacturer Part Number | 22-18043 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DXN20 |
| Family Series | Meltric Plugs & Receptacles, DXN20 Series |
| Description | DXN1 INLET |
| Connection Type | Inlet |
| Current Rating | 20 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Wire Size Range | 10 AWG, 16 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| Approvals | cCSAus |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.3 lbs |