Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22-1A013-34 Meltric Plugs & Receptacles, 22 Series, Poly Handle, w/3/4in.NPT Entry
MFG Item Number
22-1A013-34
22-1A013-34 Meltric Plugs & Receptacles, 22 Series, Poly Handle, w/3/4in.NPT Entry
MFG Item Number
22-1A013-34
Description
Plugs & Receptacles, 22 Series
Poly Handle, w/3/4in.NPT Entry
- Poly Handle with Bushing
- For Zone 1/21 Applications
Specifications
Specifications
| Manufacturer Part Number |
22-1A013-34 |
| Manufacturer |
Meltric |
| Product Series |
22 |
| Family Series |
Meltric Plugs & Receptacles, 22 Series |
| Description |
Poly Handle, w/3/4in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle W/Npt Poly Black Size 1 3/4in. Npt .438-.812 In |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.135 lbs |
22-1A013-34
Meltric Plugs & Receptacles, 22 Series