22.32.0.024.4320

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
22.32.0.024.4320 Finder Contactors, Modular Contactor, DPST-NO 25A, 24V
MFG Item Number
22.32.0.024.4320

22.32.0.024.4320 Finder Contactors, Modular Contactor, DPST-NO 25A, 24V

MFG Item Number
22.32.0.024.4320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
22.32.0.024.4320
Modular Contactor, DPST-NO 25A, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 22.32.0.024.4320
Manufacturer Finder
Family Series Finder Contactors
Description Modular Contactor, DPST-NO 25A, 24V AC/DC Coil, AgSnO2 contact, LED & mech. Indicator
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24 VAC, 24 VDC
Coil Type Non Latching
Poles 2
Termination Screw
UL Motor Switching (AC3) 10 A
Approvals CE, cULus
Net Weight 0.24 lbs
Gross Weight 0.24 lbs