22-34162-843-R
Meltric Plugs & Receptacles, DXN30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-34162-843-R Meltric Plugs & Receptacles, DXN30 Series, DXN30 RECEPTACLE POLY BLACK SIZE 2

MFG Item Number
22-34162-843-R

22-34162-843-R Meltric Plugs & Receptacles, DXN30 Series, DXN30 RECEPTACLE POLY BLACK SIZE 2

MFG Item Number
22-34162-843-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXN30 Series
Item #
22-34162-843-R
DXN30 RECEPTACLE POLY BLACK SIZE 2

DXN30 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating
  • 30 Amps

Specifications

Specifications
Manufacturer Part Number 22-34162-843-R
Manufacturer Meltric
Product Series DXN30
Family Series Meltric Plugs & Receptacles, DXN30 Series
Description DXN30 RECEPTACLE POLY BLACK SIZE 2 IP 66/67 2P+G 30A 220 VAC 60 Hz PADLOCK PAWL NORMALLY CLOSED LID
Connection Type Receptacle
Current Rating 30 A
Voltage 220 V
Number of Poles 2
Auxiliary Contact None
Wire Size Range 14 AWG, 6 AWG
Material Non-Metallic
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs