22-38143-972-S74
Meltric Plugs & Receptacles, DXN30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-38143-972-S74

Meltric Plugs & Receptacles, DXN30 Series

22-38143-972-S74

Meltric Plugs & Receptacles, DXN30 Series
DXN30 INLET
MFG Item Number
22-38143-972-S74
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXN30 Series
Item #
22-38143-972-S74
DXN30 INLET

DXN30 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating
  • 30 Amps

Specifications

Specifications
Manufacturer Part Number 22-38143-972-S74
Manufacturer Meltric
Product Series DXN30
Family Series Meltric Plugs & Receptacles, DXN30 Series
Description DXN30 INLET
Connection Type Inlet
Current Rating 30 A
Voltage 550 V
Frequency 60 Hz
Auxiliary Contact 2
Wire Size Range 6 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Black
Approvals cCSAus
Net Weight 0.105 lbs
Gross Weight 0.105 lbs