Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, 22 Series
22-3A013-34
Meltric Plugs & Receptacles, 22 Series
Poly Handle, 3/4in.NPT Entry
MFG Item Number
22-3A013-34
This item cannot be canceled or returned
Description
Plugs & Receptacles, 22 Series
Poly Handle, 3/4in.NPT Entry
- Poly Handle with Bushing
- For Zone 1/21 Applications
Specifications
Specifications
| Manufacturer Part Number |
22-3A013-34 |
| Manufacturer |
Meltric |
| Product Series |
22 |
| Family Series |
Meltric Plugs & Receptacles, 22 Series |
| Description |
Poly Handle, 3/4in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle W/Npt Poly Black Size 2 3/4in. Npt .438-.812 In |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
22-3A013-34
Meltric Plugs & Receptacles, 22 Series