Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DXN30 Series
22-3A058-34
Meltric Plugs & Receptacles, DXN30 Series
ANGLE/BOX DXN30 3/4in.NPT
MFG Item Number
22-3A058-34
This item cannot be canceled or returned
Description
Plugs & Receptacles, DXN30 Series
ANGLE/BOX DXN30 3/4in.NPT
- Hazardous Location Plugs and Receptacle
- Female Receptacle or Male Inlet
- IP66/IP67 Environmental Rating
- 30 Amps
Specifications
Specifications
| Manufacturer Part Number |
22-3A058-34 |
| Manufacturer |
Meltric |
| Product Series |
DXN30 |
| Family Series |
Meltric Plugs & Receptacles, DXN30 Series |
| Description |
ANGLE/BOX DXN30 3/4in.NPT |
| Accessory Type |
Box w/Angle |
| Comments |
70° Angle, 3/4 " NPT |
| Net Weight |
4.62 lbs |
| Gross Weight |
4.94 lbs |
22-3A058-34
Meltric Plugs & Receptacles, DXN30 Series