Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DXN60 Series Information
| Manufacturer Part Number | 22-68043 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DXN60 |
| Family Series | Meltric Plugs & Receptacles, DXN60 Series |
| Description | DXN6 INLET |
| Connection Type | Inlet |
| Current Rating | 60 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Auxiliary Contact | None |
| Wire Size Range | 4 AWG, 10 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| Approvals | cCSAus |
| Net Weight | 0.71 lbs |
| Gross Weight | 0.777 lbs |