22-68072-972
Meltric Plugs & Receptacles, DXN60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22-68072-972 Meltric Plugs & Receptacles, DXN60 Series, DXN INLET

MFG Item Number
22-68072-972

22-68072-972 Meltric Plugs & Receptacles, DXN60 Series, DXN INLET

MFG Item Number
22-68072-972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXN60 Series
Item #
22-68072-972
DXN INLET

DXN60 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 22-68072-972
Manufacturer Meltric
Product Series DXN60
Family Series Meltric Plugs & Receptacles, DXN60 Series
Description DXN INLET
Connection Type Inlet
Current Rating 60 A
Voltage 250 V
Frequency 60 Hz
Auxiliary Contact 2
Wire Size Range 4 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Orange
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs