Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DXN60 Series
22-6A058-112
Meltric Plugs & Receptacles, DXN60 Series
ANGLE/BOX DXN60 1-1/2in. NPT
MFG Item Number
22-6A058-112
This item cannot be canceled or returned
Description
Plugs & Receptacles, DXN60 Series
ANGLE/BOX DXN60 1-1/2in. NPT
- Hazardous Location Plugs and Receptacle
- Female Receptacle or Male Inlet
- IP66/IP67 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
22-6A058-112 |
| Manufacturer |
Meltric |
| Product Series |
DXN60 |
| Family Series |
Meltric Plugs & Receptacles, DXN60 Series |
| Description |
ANGLE/BOX DXN60 1-1/2in. NPT |
| Accessory Type |
Box w/Angle |
| Comments |
70° Angle, 1-1/2 " NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
22-6A058-112
Meltric Plugs & Receptacles, DXN60 Series