220001
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

220001

Catamount, a T & B Brand Terminals, Dragon Tooth Series

220001

Catamount, a T & B Brand Terminals, Dragon Tooth Series
INSUL PRC WIRE SPLICE CU 26-17 AWG
MFG Item Number
220001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Terminals, Dragon Tooth Series
Item #
220001
INSUL PRC WIRE SPLICE CU 26-17 AWG

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 220001
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Splice, Length .34 Inches, Width .17 Inches, Height .14 Inches, Wire Range 26 AWG - 17 AWG 1,277 Circular Mil Area - 4,205 Circular Mil Area, Copper Alloy, Tin Plated
Terminal Type Splice - Piercing
Wire Size Range 26-17 AWG
Insulated Non-Insulated
Net Weight 0.001 lbs
Gross Weight 0.001 lbs