220015
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

220015

Catamount, a T & B Brand Terminals, Dragon Tooth Series

220015

Catamount, a T & B Brand Terminals, Dragon Tooth Series
INSUL PRC WIRE SPLICE CU 10-6 AWG
MFG Item Number
220015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Dragon Tooth Series
Item #
220015
INSUL PRC WIRE SPLICE CU 10-6 AWG

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 220015
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Splice, Length 1.50 Inches, Width .88 Inches, Height .77 Inches, Wire Range 10 AWG - 6 AWG 50,000 Circular Mil Area - 115,000 Circular Mil Area, Copper Alloy, Tin Plated
Terminal Type Splice - Piercing
Wire Size Range 100-230 kcmil
Insulated Non-Insulated
Net Weight 0.08 lbs
Gross Weight 0.08 lbs