Series Information
| Manufacturer Part Number | 22001R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 250VAC 250VDC Class R 200A 1-Pole Box Side-Clip |
| Current Rating | 200 A |
| Voltage | 250 V |
| Poles | 1 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Box Side-Clip |
| Mounting | Direct Screw Mount |
| Composition | Phenolic |
| Approvals | CSA, UL |
| Net Weight | 1.825 lbs |
| Gross Weight | 1.825 lbs |