22003011
Socomec Disconnect Switches, M / MV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22003011 Socomec Disconnect Switches, M / MV Series, SIRCO M3 3X125A

MFG Item Number
22003011

22003011 Socomec Disconnect Switches, M / MV Series, SIRCO M3 3X125A

MFG Item Number
22003011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M / MV Series
Item #
22003011
SIRCO M3 3X125A

M / MV Series Information

Specifications

Specifications
Manufacturer Part Number 22003011
Manufacturer Socomec
Product Series M / MV
Family Series Socomec Disconnect Switches, M / MV Series
Description SIRCO M3 3X125A
Poles 3
Current Rating 125 A
Operator Type Side
Fusible No
Net Weight 1.411 lbs
Gross Weight 1.411 lbs