22003012
Socomec Disconnect Switches, M / MV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22003012 Socomec Disconnect Switches, M / MV Series, SIRCO MV 3X125A

MFG Item Number
22003012

22003012 Socomec Disconnect Switches, M / MV Series, SIRCO MV 3X125A

MFG Item Number
22003012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M / MV Series
Item #
22003012
SIRCO MV 3X125A

M / MV Series Information

Specifications

Specifications
Manufacturer Part Number 22003012
Manufacturer Socomec
Product Series M / MV
Family Series Socomec Disconnect Switches, M / MV Series
Description SIRCO MV 3X125A
Poles 3
Current Rating 125 A
Operator Type Side
Fusible No
Net Weight 1.8078 lbs
Gross Weight 1.8078 lbs