Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22005005 Socomec Miscellaneous, POLE SOLID NEUTRAL M1
22005005 Socomec Miscellaneous, POLE SOLID NEUTRAL M1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Socomec |
| Family Series |
Socomec Miscellaneous |
| Manufacturer Part Number |
22005005 |
| Description |
POLE SOLID NEUTRAL M1 |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.22 lbs |
22005005
Socomec Miscellaneous