2200BG3G00223DA
Gems Sensors & Controls Transducers, 2200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2200BG3G00223DA Gems Sensors & Controls Transducers, 2200 Series, Pressure Transducer

MFG Item Number
2200BG3G00223DA

2200BG3G00223DA Gems Sensors & Controls Transducers, 2200 Series, Pressure Transducer

MFG Item Number
2200BG3G00223DA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 2200 Series
Item #
2200BG3G00223DA
Pressure Transducer

2200 Series Information

  • Gauge, Absolute, Vacuum and Compound Pressure Models Available
  • Submersible, General Purpose and Wash Down Enclosures
  • High Stability Achieved by CVD Sensing Element
  • Millivolt, Voltage and Current Output Models
The 2200 series features stability and accuracy in a variety of enclosure options. The 2600 series extends the packaging options via an all welded stainless steel back end for demanding submersible and industrial applications. The 2200 and the 2600 feature proven CVD sensing technology, an ASIC (amplified units), and modular packaging to provide a sensor line that can easily accommodate specials while not sacrificing high performance.

Specifications

Specifications
Manufacturer Part Number 2200BG3G00223DA
Manufacturer Gems Sensors & Controls
Product Series 2200
Family Series Gems Sensors & Controls Transducers, 2200 Series
Description Pressure Transducer
Type General Industrial (Amplified)
Pressure Range (Gauge) Vac-285 psi
Max Pressure (Gauge) 285 psi
Input 7-35 VDC
Output 4-20 mA
Electrical Connection Cable - Jacketed, Shielded
Length 3 '
Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
Operating Temperature '-5-180 °F
Protection Rating IP65
Approvals cURus
Net Weight 0.275 lbs
Gross Weight 0.38 lbs